Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E6-20UI-84 https://www.bdiexpress.com/medias/INDASYMSGXXX-USTL-UI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Nzh8aW1hZ2UvanBlZ3xhRGxpTDJoaE15OHhNRE0xTURRMk5qY3lOemsyTmk5SlRrUkJVMWxOVTBkWVdGaGZWVk5VVEY5VlNWOHpNREI0TXpBd0xtcHdad3w3OTljZTMxZTJhMWU4MzM3YThiOTE2YzU4MTkzNDIyNjhiOWE1Y2Y3MDQ2OWU0NDM1M2NlM2EzZDEwNGNmNjk1
21977718 Conveyor Idler Assembly 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

E6-20UI-84

Description

E6-20UI-84 IMPACT IDLER ; 6" DIA ROLLER 20DEG 84" WIDE BELT CEMA E

Idler Assembly, Conveyor; 84" Belt Width; 6" Roller Diameter; Unequal Impact Idler; 20 Degree; Side Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

E6-20UI-84

BDI #
21977718

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
138.322
EAN
0697950825540
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Unequal Impact
Troughing Angle
20 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
385
Long Description
Idler Assembly, Conveyor; 84" Belt Width; 6" Roller Diameter; Unequal Impact Idler; 20 Degree; Side Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Roller Center
8.63 Inch | 219.202 Millimeter
Roller Width
70 Inch | 1778 Millimeter
Mounting Distance On Roller Axis
93 Inch | 2362.2 Millimeter
Overall Width
14.5 Inch | 368.3 Millimeter
Overall Height
13.94 Inch | 354.076 Millimeter
Base to Center Roll Height
11.63 Inch | 295.402 Millimeter
Overall Length
97 Inch | 2463.8 Millimeter
Belt Width
84 Inch | 2133.6 Millimeter
Roller Span Length
37.56 Inch | 954.024 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh