Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E6P-45TEI-48SB https://www.bdiexpress.com/medias/INDPRPASSYXX-IDLR-CNVR-TEI-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwOTJ8aW1hZ2UvanBlZ3xhRGt5TDJnMk5TODVOamMyTVRneU1qSTBPVEkyTG1wd1p3fGE5OTNhZmIzMzFhMWMyYjdhNDFjNzk0OTFkNDJmMWI3YjBiZTFmZDBmOTYwMjY4OWZlMzU0OGU3NGY0YWY4OTQ
23160196 Conveyor Idler Assembly 

PRECISION PULLEY PRECISION PULLEY

E6P-45TEI-48SB

Description

E6P-45TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 6" RLR 45DEG

48" Belt Width; 6" Roller Diameter; Trougher Equal Impact; 45 Degree Trough Angle; CEMA E Plus; Base Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

E6P-45TEI-48SB

BDI #
23160196

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
112.944
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal Impact
Troughing Angle
45 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA E Plus
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Footpad Mounting
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
E6P-45TEI-48SB
Weight / LBS
249
Long Description
48" Belt Width; 6" Roller Diameter; Trougher Equal Impact; 45 Degree Trough Angle; CEMA E Plus; Base Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Overall Height
23.5 Inch | 596.9 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Base to Roller Center
7.75 Inch | 196.85 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Span Length
44.063 Inch | 1119.2 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1447.8 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Overall Length
62.625 Inch | 1590.675 Millimeter
Roller Width
17.75 Inch | 450.85 Millimeter
Base to Center Roll Height
10.75 Inch | 273.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh