23176122
Conveyor Idler Assembly
PRECISION PULLEY
PRECISION PULLEY
HE6-F-84SB
PRECISION PULLEY PRECISION PULLEY
Description
HE6-F-84SB FLAT CARRIER IDLER ; 84" BELT W 6" RLR
84" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA E; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
HE6-F-84SB
BDI #
23176122
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/HE6-F-84SB/p/23176122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
79.007
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Endstand Mounting
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Manufacturer Item Number
HE6-F-84SB
Weight / LBS
175
Long Description
84" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA E; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Height
7.5 Inch | 190.5 Millimeter
Overall Length
95 Inch | 2413 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Belt Width
84 Inch | 2133.6 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Mounting Distance On Roller Axis
93 Inch | 2362.2 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Roller Width
88 Inch | 2235.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh