Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HE6P-F-54SB https://www.bdiexpress.com/medias/INDPRPASSYXX-IDLR-CNVR-F-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1MXxpbWFnZS9qcGVnfGFEVmlMMmd4T1M4NU5qYzJNVGcwTkRJd016Z3lMbXB3Wnd8MzRiODgwNjZiMGJiMmJhMTFhOGYzYWRmNDg4ZmNiMjc5MjYzODliZDE5NmEyODBhODc5ZjZhZTdlYjA0MTk1MQ
23139712 Conveyor Idler Assembly 

PRECISION PULLEY PRECISION PULLEY

HE6P-F-54SB

Description

HE6P-F-54SB FLAT CARRIER IDLER ; 54" BELT W 6" RLR

54" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA E Plus; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

HE6P-F-54SB

BDI #
23139712

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
57.153
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA E Plus
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Endstand Mounting
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
HE6P-F-54SB
Weight / LBS
126
Long Description
54" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA E Plus; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Width
12 Inch | 304.8 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Belt Width
54 Inch | 1371.6 Millimeter
Overall Length
65 Inch | 1651 Millimeter
Roller Width
58 Inch | 1473.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1600.2 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh