23162090
Conveyor Idler Assembly
PRECISION PULLEY
PRECISION PULLEY
HE7-10VR-90SB-7
PRECISION PULLEY PRECISION PULLEY
Description
HE7-10VR-90SB-7 V-RETURN IDLER ; 90" BELT W 7" RLR 10DEG
90" Belt Width; 7" Roller Diameter; V-Return; 10 Degree Trough Angle; CEMA E; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
HE7-10VR-90SB-7
BDI #
23162090
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/HE7-10VR-90SB-7/p/23162090
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
145.266
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
V-Return
Troughing Angle
10 Degree
Mounting Method
Top Mount
Number of Rollers
2
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Manufacturer Item Number
HE7-10VR-90SB-7
Weight / LBS
300
Long Description
90" Belt Width; 7" Roller Diameter; V-Return; 10 Degree Trough Angle; CEMA E; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Span Length
92.438 Inch | 2347.925 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Overall Height
23.125 Inch | 587.375 Millimeter
Roller Width
46.438 Inch | 1179.525 Millimeter
Belt Width
90 Inch | 2286 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Overall Length
103 Inch | 2616.2 Millimeter
Mounting Distance On Roller Axis
99 Inch | 2514.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh