Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D5-TES-48 https://www.bdiexpress.com/medias/INDPRPBRKTXX-SLDR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNHxpbWFnZS9qcGVnfGFHWm1MMmcwWWk4NU5qYzJNVGc1T0RJM01UQXlMbXB3Wnd8NjU2YTQ0NDc2YTI4N2FlMGY2Mjc1YjI5YTIxZWM3ZTgwYTEzYzA3NDQwNTVkYjI4ZWI0YTU5ZGUzY2I1MjQ5NQ
23152903 Conveyor Idler Accessories 

PRECISION PULLEY PRECISION PULLEY

D5-TES-48

Description

D5-TES-48 SLIDER WING IDLER ROLLER ; 48" BELT W 5" RLR

Slider Bracket; Used For EZ Slider with Rail; 48" Belt Width

Part #

D5-TES-48

BDI #
23152903

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
UNSPSC
24101732
Weight / Kilogram
5.302
Product Group - BDI
M00134
Product Name
Bracket
Part Type
Slider
Part Description
Slider Bracket
Size
48 IN Belt Width
Used For
EZ Slider with Rail
Inch - Metric
Inch
Other Features
CEMA D
Category - BDI
Conveyor Idler Accessories
Harmonized Tariff Code
8431.39.00.80
Noun
Bracket
Keyword String
Slider
Manufacturer URL
Manufacturer Item Number
D5-TES-48
Long Description
Slider Bracket; Used For EZ Slider with Rail; 48" Belt Width