https://www.bdiexpress.com/medias/INDPRPRLRXXX-IDLR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOXxpbWFnZS9qcGVnfGFESTBMMmhoTVM4eE1EVXdOelEwT1RZMk16VXhPQzlKVGtSUVVsQlNURkpZV0ZoZlNVUk1VbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xhM2I0Nzc1MzU1MWU1NjhlMjc0M2FiMTQ2NjQ0NDQwODMwYmVjNDc3NTU0MzkyMjMwMTQwYjQyZDhmOGI2YWE2
PRECISION PULLEY
PRECISION PULLEY
B5-CITW-42SB
PRECISION PULLEY PRECISION PULLEY
Description
B5-CITW-42SB TROUGHING WING ROLLER ; CI 42" BELT W 5" RLR
Conveyor; 42" Belt Width; 5" Roller Diameter; 11-1/2" Roller Width; CEMA B; Channel Inset Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
B5-CITW-42SB
BDI #
23175998
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/B5-CITW-42SB/p/23175998
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
4.463
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Channel Inset Trougher
CEMA Class
CEMA B
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Channel Inset Trougher
Relubricatable
No
Inch - Metric
Inch
Other Features
Wing Roller
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Manufacturer Item Number
B5-CITW-42SB
Weight / LBS
12
Long Description
Conveyor; 42" Belt Width; 5" Roller Diameter; 11-1/2" Roller Width; CEMA B; Channel Inset Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
11.5 Inch | 292.1 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh