https://www.bdiexpress.com/medias/INDXXXRLRXXX-IDLR-IMP-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MjF8aW1hZ2UvanBlZ3xhRFl3TDJobFppOHhNRE0yT0Rnd05URTNOVE15Tmk5SlRrUllXRmhTVEZKWVdGaGZTVVJNVWw5SlRWQmZVa1JmTXpBd2VETXdNQzVxY0djfDliNWUxN2Y0NWUwYTUwZWNlMzFhMTE5ODExOTQ2MDQwY2Q1ZjQ5ZDQ0ZDcxOTdmYzRkYmQyNjcwZjJkZDU2ZWM
23149137
Conveyor Idler Rollers
PRECISION PULLEY
PRECISION PULLEY
C5-CITIS-60SB
PRECISION PULLEY PRECISION PULLEY
Description
C5-CITIS-60SB TROUGHING IDLER ROLLER ; CI RBR DISC 60" BELT W 5" RLR
Conveyor; 60" Belt Width; 5" Roller Diameter; 35" Roller Width; CEMA C; Channel Inset Trougher Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Part #
C5-CITIS-60SB
BDI #
23149137
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/C5-CITIS-60SB/p/23149137
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
16.538
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Channel Inset Trougher Impact
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Channel Inset Trougher Impact
Relubricatable
No
Inch - Metric
Inch
Other Features
Center Roller
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Manufacturer Item Number
C5-CITIS-60SB
Weight / LBS
41
Long Description
Conveyor; 60" Belt Width; 5" Roller Diameter; 35" Roller Width; CEMA C; Channel Inset Trougher Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
60 Inch | 1524 Millimeter
Roller Width
35 Inch | 889 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh