https://www.bdiexpress.com/medias/INDPRPRLRXXX-IDLR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOXxpbWFnZS9qcGVnfGFESTBMMmhoTVM4eE1EVXdOelEwT1RZMk16VXhPQzlKVGtSUVVsQlNURkpZV0ZoZlNVUk1VbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xhM2I0Nzc1MzU1MWU1NjhlMjc0M2FiMTQ2NjQ0NDQwODMwYmVjNDc3NTU0MzkyMjMwMTQwYjQyZDhmOGI2YWE2
23149815
Conveyor Idler Rollers
PRECISION PULLEY
PRECISION PULLEY
C6-CSTE-15.00
PRECISION PULLEY PRECISION PULLEY
Description
C6-CSTE-15.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT
Conveyor; 42" Belt Width; 6" Roller Diameter; 15" Roller Width; CEMA C; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
C6-CSTE-15.00
BDI #
23149815
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/C6-CSTE-15-00/p/23149815
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
7.784
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Trougher
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Trougher Equal
Relubricatable
No
Inch - Metric
Inch
Other Features
Continental Steel Nut
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Manufacturer Item Number
C6-CSTE-15.00
Weight / LBS
18
Long Description
Conveyor; 42" Belt Width; 6" Roller Diameter; 15" Roller Width; CEMA C; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
15 Inch | 381 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh