https://www.bdiexpress.com/medias/INDPRPRLRXXX-IDLR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOXxpbWFnZS9qcGVnfGFESTBMMmhoTVM4eE1EVXdOelEwT1RZMk16VXhPQzlKVGtSUVVsQlNURkpZV0ZoZlNVUk1VbDlUVkV4Zk16QXdlRE13TUM1cWNHY3xhM2I0Nzc1MzU1MWU1NjhlMjc0M2FiMTQ2NjQ0NDQwODMwYmVjNDc3NTU0MzkyMjMwMTQwYjQyZDhmOGI2YWE2
23168044
Conveyor Idler Rollers
PRECISION PULLEY
PRECISION PULLEY
HC5-FSTE-12.81
PRECISION PULLEY PRECISION PULLEY
Description
HC5-FSTE-12.81 TROUGHING RETRO ROLLER ; FMC LINKBELT STEEL NUT
Conveyor; 36" Belt Width; 5" Roller Diameter; 12.81" Roller Width; CEMA C; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
HC5-FSTE-12.81
BDI #
23168044
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/HC5-FSTE-12-81/p/23168044
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
7.911
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Trougher
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Trougher Equal
Relubricatable
No
Inch - Metric
Inch
Other Features
FMC Linkbelt Steel Nut | 0.25 Inch Thickness Steel Can
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Manufacturer Item Number
HC5-FSTE-12.81
Weight / LBS
15
Long Description
Conveyor; 36" Belt Width; 5" Roller Diameter; 12.81" Roller Width; CEMA C; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Roller Width
12.81 Inch | 325.374 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh