23153093
Conveyor Idler Rollers
PRECISION PULLEY
PRECISION PULLEY
SAD5TE60SB-1PL4
PRECISION PULLEY PRECISION PULLEY
Description
SAD5TE60SB-1PL4 TROUGHING SMART ROLLER ; 60" BELT W 5" RLR
Conveyor; 60" Belt Width; 5-1/2" Roller Diameter; 21-3/4" Roller Width; CEMA D; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
SAD5TE60SB-1PL4
BDI #
23153093
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/SAD5TE60SB-1PL4/p/23153093
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
12.61
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Trougher
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Trougher Equal | Trougher Equal Self Aligner | Trougher Equal Transition
Relubricatable
No
Inch - Metric
Inch
Other Features
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch SBR Lagging
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Manufacturer Item Number
SAD5TE60SB-1PL4
Weight / LBS
28
Long Description
Conveyor; 60" Belt Width; 5-1/2" Roller Diameter; 21-3/4" Roller Width; CEMA D; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
60 Inch | 1524 Millimeter
Roller Diameter
5.5 Inch | 139.7 Millimeter
Roller Width
21.75 Inch | 552.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh