17226490
Conveyor Component Accessories
FLEXCO
FLEXCO
1-1/2CMAP ; 20372
FLEXCO FLEXCO
Description
1-1/2CMAP NR. 20372 FASTENER SET
Bolt Solid Plate Fastener; For Conveyor Belt
Part #
20372
BDI #
17226490
Details
947.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1-1-2CMAP-;-20372/p/17226490
Your Price
$ 947.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
10.034
EAN
0697598203724
Product Group - BDI
M00132
Product Name
Bolt Solid Plate Fastener
Part Description
Bolt Solid Plate Fastener
Used For
Conveyor Belt
Other Features
460MM Minimum Pulley Dia | 11MM to 17MM Belt Thickness | 50 kN/m Mechanical Fastener Rating
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Solid Plate
Manufacturer URL
https://www.flexco.com
Weight / LBS
9.93
Long Description
Bolt Solid Plate Fastener; For Conveyor Belt

