https://www.bdiexpress.com/medias/INDREXXXTXXX-10106482-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDJ8aW1hZ2UvanBlZ3xhR0prTDJnNE9DOHhNRE0wTWprNU1qTXhORE01T0M5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TURZME9ESmZNekF3ZURNd01DNXFjR2N8MDJjYzJhMjczMmQ5OGFjOGM1ZGZiNWRmYjJjZmVhODUzNzM2MjMwNmZlNjExYzU4MGIyNWY2YzZiMTA1NzdhMg
https://www.bdiexpress.com/medias/INDREXXXTXXX-10106482-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDJ8aW1hZ2UvanBlZ3xhR0prTDJnNE9DOHhNRE0wTWprNU1qTXhORE01T0M5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TURZME9ESmZNekF3ZURNd01DNXFjR2N8MDJjYzJhMjczMmQ5OGFjOGM1ZGZiNWRmYjJjZmVhODUzNzM2MjMwNmZlNjExYzU4MGIyNWY2YzZiMTA1NzdhMg
24110199
Conveyor Component Accessories
REXNORD
REXNORD
10324491
REXNORD REXNORD
Description
10324491 METAL PROFILE ; NON-RETURNABLE 537 SS 40X8MM
Metal Profile; 126.34" Length X 1.57" Height X 19.68" Minimum Curvature Ratio; Stainless Steel; Use For Roller Guides
Part #
10324491
BDI #
24110199
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/10324491/p/24110199
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.667
EAN
0793699985535
Product Group - BDI
M00134
Product Name
Profile
Part Description
Metal Profile
Size
126.34" Length X 1.57" Height X 19.68" Minimum Curvature Ratio
Used For
Roller Guides
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Profile
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10324491
Weight / LBS
1.83
Long Description
Metal Profile; 126.34" Length X 1.57" Height X 19.68" Minimum Curvature Ratio; Stainless Steel; Use For Roller Guides

