Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 109054
27494349 Conveyor Component Accessories 

OMNI METALCRAFT CORP OMNI METALCRAFT CORP

109054

Description

109054 SPACER ; 2-7/16" LONG X 0.251" MIN ID

Skatewheel Spacer; 0.251" Inside Diameter; 2-7/16" Length

Part #

109054

BDI #
27494349

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OMNI METALCRAFT
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Spacer
Keyword String
Skatewheel
Manufacturer URL
https://omni.com
Product Detail
Skatewheel Spacer
Product Specification
0.251" Inside Diameter; 2-7/16" Length
Long Description
Skatewheel Spacer; 0.251" Inside Diameter; 2-7/16" Length