614053
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10TS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10TS TROUGH SADDLE ; 10" SIZE
Screw Conveyor Trough End Saddle; Feet Trough End Flange - Saddle; 12.375 IN L X 2.875 IN W | 0.188 IN Thickness; Use: Support Trough
Part #
10TS
BDI #
614053
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/10TS/p/614053
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.27
EAN
0697950089683
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Saddle
Part Description
Feet Trough End Flange - Saddle
Size
12.375 IN L X 2.875 IN W | 0.188 IN Thickness
Used For
Support Trough
Other Features
10 Inch Conveyor Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Saddle
Manufacturer Item Number
10TS
Manufacturer Internal Number
10TS
Weight / LBS
5
Long Description
Screw Conveyor Trough End Saddle; Feet Trough End Flange - Saddle; 12.375 IN L X 2.875 IN W | 0.188 IN Thickness; Use: Support Trough

