17226614
Conveyor Component Accessories
FLEXCO
FLEXCO
140C ; 20012
FLEXCO FLEXCO
Description
140C NR. 20012 FASTENER SET
Bolt Solid Plate Fastener; For Conveyor Belt; Steel
Part #
20012
BDI #
17226614
Details
478.23
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/140C-;-20012/p/17226614
Your Price
$ 478.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
7.27
EAN
0697598200129
Product Group - BDI
M00132
Product Name
Bolt Solid Plate Fastener
Part Description
Bolt Solid Plate Fastener
Used For
Conveyor Belt
Material
Steel
Other Features
5MM to 11MM Belt Thickness | 360MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Solid Plate
Manufacturer URL
https://www.flexco.com
Weight / LBS
15.7
Long Description
Bolt Solid Plate Fastener; For Conveyor Belt; Steel