17226168
Conveyor Component Accessories
FLEXCO
FLEXCO
15-16 ; 10111
FLEXCO FLEXCO
Description
15-16 NR. 10111 CONVEYOR BELT LACING ; W/STEEL CORRUGATED HINGE PIN 4EA/CTN
Lacing; 2.4 MM Hinge Dia; For Conveyor Belt; Steel
Part #
10111
BDI #
17226168
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/15-16-;-10111/p/17226168
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.621
EAN
0697598101112
Product Group - BDI
M00132
Product Name
Lacing
Part Description
Lacing
Size
2.4 MM Hinge Dia
Used For
Conveyor Belt
Material
Steel
Other Features
0.125 IN to 0.156 IN Belt Thickness Range | 2.5 IN Minimum Pulley Dia | 16 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Lacing
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.4
Long Description
Lacing; 2.4 MM Hinge Dia; For Conveyor Belt; Steel

