https://www.bdiexpress.com/medias/INDM-GACSRYX-GKT-TRGJ-END-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ0OHxpbWFnZS9qcGVnfGFEZGlMMmhrTUM4eE1EYzJOamMyTlRBMk5ESXlNaTlKVGtSTkxVZEJRMU5TV1ZoZlIwdFVYMVJTUjBwZlJVNUVYMFpNWHpNd01IZ3pNREF1YW5Cbnw5NGY3MzEyNzlmZmZkN2U5MGRlNzBjYTg1ODI5MTFjNmMyNGEyN2NlZWNhMmFkZjhkODcxZmMwNDk1ODczZGMy
https://www.bdiexpress.com/medias/INDM-GACSRYX-GKT-TRGJ-END-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ0OHxpbWFnZS9qcGVnfGFEZGlMMmhrTUM4eE1EYzJOamMyTlRBMk5ESXlNaTlKVGtSTkxVZEJRMU5TV1ZoZlIwdFVYMVJTUjBwZlJVNUVYMFpNWHpNd01IZ3pNREF1YW5Cbnw5NGY3MzEyNzlmZmZkN2U5MGRlNzBjYTg1ODI5MTFjNmMyNGEyN2NlZWNhMmFkZjhkODcxZmMwNDk1ODczZGMy
615941
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16TFG
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16TFG FLANGE GASKET ; 16" RUBBER RED
Screw Conveyor Trough End Flange Gasket; Trough End Flange Red Rubber Gasket; 19.5 IN L; Use: Trough End Flange; Rubber
Part #
16TFG
BDI #
615941
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/16TFG/p/615941
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.454
EAN
0697950130231
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange Gasket
Part Description
Trough End Flange Red Rubber Gasket
Size
19.5 IN L
Used For
Trough End Flange
Material
Rubber
Other Features
16 Inch Conveyor Dia | 0.625 Inch Hole | Red
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
3926.90.45.90
Noun
Gasket
Keyword String
Rubber
Manufacturer Internal Number
16TFG
Weight / LBS
1
Long Description
Screw Conveyor Trough End Flange Gasket; Trough End Flange Red Rubber Gasket; 19.5 IN L; Use: Trough End Flange; Rubber
