https://www.bdiexpress.com/medias/INDM-GACSRYX-SHRD-FDR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE5M3xpbWFnZS9qcGVnfGFHWTJMMmcyTVM4eE1EYzJPRFE0TmpRMk5UVTJOaTlKVGtSTkxVZEJRMU5TV1ZoZlUwaFNSRjlHUkZKZk16QXdlRE13TUM1cWNHY3wxYmJiZTVhZjFlZjBjMmMyYTRiMTViM2IzY2RiMmNlM2IxYjExMmY1MGEyODAyYWRhOTM1NDIzZDRjZmFmZjZm
https://www.bdiexpress.com/medias/INDM-GACSRYX-SHRD-FDR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE5M3xpbWFnZS9qcGVnfGFHWTJMMmcyTVM4eE1EYzJPRFE0TmpRMk5UVTJOaTlKVGtSTkxVZEJRMU5TV1ZoZlUwaFNSRjlHUkZKZk16QXdlRE13TUM1cWNHY3wxYmJiZTVhZjFlZjBjMmMyYTRiMTViM2IzY2RiMmNlM2IxYjExMmY1MGEyODAyYWRhOTM1NDIzZDRjZmFmZjZm
615942
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16TFS12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16TFS12 TROUGH FEEDER SHROUD ; CARBON STEEL
Screw Conveyor Feeder Shroud; U Trough Feeder Shroud; 32 IN L X 17 IN W | 12 GA Thickness; Use: U Trough
Part #
16TFS12
BDI #
615942
Details
1016.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/16TFS12/p/615942
Your Price
$ 1,016.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
18.14
EAN
0697950102009
Product Group - BDI
M00134
Product Name
Screw Conveyor Feeder Shroud
Part Description
U Trough Feeder Shroud
Size
32 IN L X 17 IN W | 12 GA Thickness
Used For
U Trough
Other Features
16 Inch Screw Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shroud
Manufacturer Item Number
16TFS12
Manufacturer Internal Number
16TFS12
Weight / LBS
40
Long Description
Screw Conveyor Feeder Shroud; U Trough Feeder Shroud; 32 IN L X 17 IN W | 12 GA Thickness; Use: U Trough
