615947
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16TSD12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16TSD12 FLANGED DISCHARGE STUB ; PLAIN FIXED SPOUT STEEL
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Plain Opening; 11.125 IN H | 12 GA Thickness
Part #
16TSD12
BDI #
615947
Details
411.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/16TSD12/p/615947
Your Price
$ 411.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
9.53
EAN
0697950102221
Product Group - BDI
M00134
Product Name
Screw Conveyor Discharge Spout
Part Description
Fixed Discharge Spout with Plain Opening
Size
11.125 IN H | 12 GA Thickness
Other Features
16 Inch Screw Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spout
Keyword String
Discharge
Manufacturer Internal Number
16TSD12
Weight / LBS
21
Long Description
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Plain Opening; 11.125 IN H | 12 GA Thickness

