https://www.bdiexpress.com/medias/INDM-GACSRYX-SPUT-DSCHRG-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4MHxpbWFnZS9qcGVnfGFHVm1MMmhpTVM4eE1EYzJPRFF5TmpBM05ERTBNaTlKVGtSTkxVZEJRMU5TV1ZoZlUxQlZWRjlFVTBOSVVrZGZVMHhFWHpNd01IZ3pNREF1YW5CbnwwMGI4ODEyYzczMzc5MjBlMGZjMzZmODVkNWY1NTg2ZTg2N2I1OGU5YmFjY2Q5NDgyYzg0ZjEyOGUzOTE2YzUx
https://www.bdiexpress.com/medias/INDM-GACSRYX-SPUT-DSCHRG-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4MHxpbWFnZS9qcGVnfGFHVm1MMmhpTVM4eE1EYzJPRFF5TmpBM05ERTBNaTlKVGtSTkxVZEJRMU5TV1ZoZlUxQlZWRjlFVTBOSVVrZGZVMHhFWHpNd01IZ3pNREF1YW5CbnwwMGI4ODEyYzczMzc5MjBlMGZjMzZmODVkNWY1NTg2ZTg2N2I1OGU5YmFjY2Q5NDgyYzg0ZjEyOGUzOTE2YzUx
615946
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16TSDS12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16TSDS12 FLANGED DISCHARGE STUB ; PLAIN FIXED SPOUT STEEL
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Slide; 11.125 IN H | 12 GA Thickness
Part #
16TSDS12
BDI #
615946
Details
678.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/16TSDS12/p/615946
Your Price
$ 678.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
22.23
EAN
0697950102184
Product Group - BDI
M00134
Product Name
Screw Conveyor Discharge Spout
Part Description
Fixed Discharge Spout with Slide
Size
11.125 IN H | 12 GA Thickness
Other Features
16 Inch Screw Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spout
Keyword String
Discharge
Manufacturer Internal Number
16TSDS12
Weight / LBS
49
Long Description
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Slide; 11.125 IN H | 12 GA Thickness
