17226416
Conveyor Component Accessories
FLEXCO
FLEXCO
190E ; 20001
FLEXCO FLEXCO
Description
190E NR. 20001 BOLT SOLID PLATE FASTENER
Bolt Solid Plate Fastener; For Conveyor Belt; Steel
Part #
20001
BDI #
17226416
Details
141.83
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/190E-;-20001/p/17226416
Your Price
$ 141.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
2.109
EAN
0697598200013
Product Group - BDI
M00132
Product Name
Bolt Solid Plate Fastener
Part Description
Bolt Solid Plate Fastener
Used For
Conveyor Belt
Material
Steel
Other Features
8MM to 14MM Belt Thickness | 460MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Solid Plate
Manufacturer URL
https://www.flexco.com
Long Description
Bolt Solid Plate Fastener; For Conveyor Belt; Steel