17226474
Conveyor Component Accessories
FLEXCO
FLEXCO
190EMA ; 20331
FLEXCO FLEXCO
Description
190EMA NR. 20331 FASTENER SET
Bolt Solid Plate Fastener; For Conveyor Belt; Steel
Part #
20331
BDI #
17226474
Details
207.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/190EMA-;-20331/p/17226474
Your Price
$ 207.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
2.131
EAN
0697598203311
Product Group - BDI
M00132
Product Name
Bolt Solid Plate Fastener
Part Description
Bolt Solid Plate Fastener
Used For
Conveyor Belt
Material
Steel
Other Features
8MM to 14MM Belt Thickness | 460MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Solid Plate
Manufacturer URL
https://www.flexco.com
Weight / LBS
4.8
Long Description
Bolt Solid Plate Fastener; For Conveyor Belt; Steel

