Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1CD4B-W https://www.bdiexpress.com/medias/INDM-GACSRYX-SHFT-DRV-CD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MjN8aW1hZ2UvanBlZ3xhRFUzTDJnd1ppODVNalkxTkRFMk1ERXhPREEyTG1wd1p3fDRiYmFkZTQ1OTNlZGRmOGJjMWNmMzk1ZTk2OTgxMDU2Yzk5YjQ0YjkzMjFhZGVmNTNjZWI0YzllNTY0MTI3OWM
613555 Conveyor Component Accessories 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

1CD4B-W

Description

1CD4B-W DRIVE SHAFT ; 2" X 16 3/4" DRIVE

Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Waste Pack Seal; 2 IN Dia X 16.75 IN L; Use: Standard End Plate

Part #

1CD4B-W

BDI #
613555

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
5.9
EAN
0697950212463
Product Group - BDI
M00134
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used with Waste Pack Seal
Size
2 IN Dia X 16.75 IN L
Used For
Standard End Plate
Other Features
Bronze Bearing | Used with Waste Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Drive
Manufacturer URL
Manufacturer Item Number
1CD4B-W
Manufacturer Internal Number
1CD4B-W
Weight / LBS
14.9
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Waste Pack Seal; 2 IN Dia X 16.75 IN L; Use: Standard End Plate