17225660
Conveyor Component Accessories
FLEXCO
FLEXCO
1XSPS12NYS ; 02145
FLEXCO FLEXCO
Description
1XSPS12NYS NR. 02145 FASTENER HOOK ; 1XSP SIZE 12" L 430 STAINLESS
Hook; 3 Hook; For Conveyor Belt; Steel
Part #
02145
BDI #
17225660
Details
103.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1XSPS12NYS-;-02145/p/17225660
Your Price
$ 103.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.017
EAN
0697598021458
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
3 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
With Pin | Nylon Covered
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 3 Hook; For Conveyor Belt; Steel