FLEXCO
FLEXCO
20377
FLEXCO FLEXCO
Description
20377 EXTRA NUT ; 100EA/BOX
Bolt Solid Plate Fastener; For Conveyor Belt; Steel
Part #
20377
BDI #
17226492
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/20377/p/17226492
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
0.36
EAN
0697598203779
Product Group - BDI
M00132
Product Name
Bolt Solid Plate Fastener
Part Description
Bolt Solid Plate Fastener
Used For
Conveyor Belt
Material
Steel
Other Features
9/16 IN to 13/16 IN Belt Thickness | 25 Fastener Set Per Box
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Solid Plate
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.8
Long Description
Bolt Solid Plate Fastener; For Conveyor Belt; Steel

