Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

232 D5/8X4IN 3/8-16IN SS LASER https://www.bdiexpress.com/medias/INDREXXXTXXX-10309160-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1MHxpbWFnZS9qcGVnfGFHSXpMMmc1WWk4eE1ETTBNamszTXpnek16STBOaTlKVGtSU1JWaFlXRlJZV0ZoZk1UQXpNRGt4TmpCZk16QXdlRE13TUM1cWNHY3wxOTk0ZWUzMDVmMzViZWVhN2VmMjBmNjc0NzIxNTM1MmNjYzc2ZmRkZmQzOWU3NzBhMzQ5MWFhNmNmNWZjYjA3
24331806 Conveyor Component Accessories 

REXNORD REXNORD

232 D5/8X4IN 3/8-16IN SS LASER

Description

232 D5/8X4IN 3/8-16IN SS LASER ADJ ROD ; POR MTO ADJUSTING ROD NON-RETRNABLE

Adjusting Rod; 5/8" Diameter X 4" Length X 3/8-16" Thread Length; Stainless Steel; Use For Conveyor

Part #

10309094

BDI #
24331806

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.108
EAN
0782934776656
Product Group - BDI
M00134
Product Name
Rod
Part Description
Adjusting Rod
Size
5/8" Diameter X 4" Length X 3/8-16" Thread Length
Used For
Conveyor
Material
Stainless Steel
Other Features
Laser Etched
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Rod
Keyword String
Adjusting
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.24
Long Description
Adjusting Rod; 5/8" Diameter X 4" Length X 3/8-16" Thread Length; Stainless Steel; Use For Conveyor