Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

302-60852 https://www.bdiexpress.com/medias/INDREXACSRYX-HNDL-RTCHT-302-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNnxpbWFnZS9qcGVnfGFEYzRMMmcwTlM4NU16RTFNREU0TlRNNU1ETTRMbXB3Wnd8ZTljMzEwZTZhYzVkOTQ0ZjY2Y2NiYzk4NzMxY2E1OWU4NDVmNmRkM2Y2NzA2ZTYzY2RmYmY1MWRkODhiOTc3ZQ
18140302 Conveyor Component Accessories 

REXNORD REXNORD

302-60852

Description

302-60852 RACHET HANDLE ; POR RACHET HANDLE 5/16"$

Ratchet Handle; Ratchet Handle; 2.01 IN H; Use: Used with Cross Block; Nylon

Part #

1500420

BDI #
18140302

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31162801
Weight / Kilogram
0.091
EAN
0698210887612
Product Group - BDI
G00190
Product Name
Ratchet Handle
Part Description
Ratchet Handle
Size
2.01 IN H
Used For
Used with Cross Block
Material
Nylon
Other Features
5/16-18 Thread | 30 Deg Handle Angle | Nickel Plated Brass Threaded Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Handle
Keyword String
Ratchet
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
302-60852
Weight / LBS
0.2
Long Description
Ratchet Handle; Ratchet Handle; 2.01 IN H; Use: Used with Cross Block; Nylon