https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-RMT-33167-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU2OXxpbWFnZS9qcGVnfGFHWXpMMmhsWmk4eE1EYzJPREUwTmpjNU1qUTNPQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlTVFZSZk16TXhOamRmTXpBd2VETXdNQzVxY0djfGE1M2FjMDMyOWJlNzZlM2RjZjQzZjg4MjBjMTI2Mzg2MzUxY2ZmOTk1MDZjNDg1MDVhZjMxNDY5YWM0MTA2N2U
https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-RMT-33167-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU2OXxpbWFnZS9qcGVnfGFHWXpMMmhsWmk4eE1EYzJPREUwTmpjNU1qUTNPQzlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlTVFZSZk16TXhOamRmTXpBd2VETXdNQzVxY0djfGE1M2FjMDMyOWJlNzZlM2RjZjQzZjg4MjBjMTI2Mzg2MzUxY2ZmOTk1MDZjNDg1MDVhZjMxNDY5YWM0MTA2N2U
341809
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
33231
SYSTEM PLAST SYSTEM PLAST
Description
33231 CONVEYOR RAIL BRACKET ; POR NON-RETURNABLE W/HAND KNOB
Bracket; Bracket with Hand Knob; 1.57 IN L X 3.21 IN W X 5.12 IN H | 0.43 IN Slot | 0.5 IN Round or 0.438 IN SQ Rod; Use: Holding and Positioning the Rod; Polyamide
Part #
33231
BDI #
341809
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/33231/p/341809
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.177
EAN
0787405205499
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Bracket with Hand Knob
Size
1.57 IN L X 3.21 IN W X 5.12 IN H | 0.43 IN Slot | 0.5 IN Round or 0.438 IN SQ Rod
Used For
Holding and Positioning the Rod
Material
Polyamide
Other Features
Hand Knob | Stainless Steel Eyelet and Washer | Nickel Plated Brass Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Rod Mount
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
33231
Manufacturer Internal Number
33231
Weight / LBS
0.39
Long Description
Bracket; Bracket with Hand Knob; 1.57 IN L X 3.21 IN W X 5.12 IN H | 0.43 IN Slot | 0.5 IN Round or 0.438 IN SQ Rod; Use: Holding and Positioning the Rod; Polyamide
