Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

34018 https://www.bdiexpress.com/medias/INDVGEACSRYX-TB-END-THRD-SQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MTV8aW1hZ2UvanBlZ3xhR1l6TDJoa055ODVOamMyTWpJNU5UUXhPVEU0TG1wd1p3fGY3MWNmY2Y3ZjkwN2NiODEyMDM2NWFkYmE4NTBiMDY3MmRjYjE4MTcxZmY5YTMzYzMxNDE5MjMxZmQ5OWI4YjE
343729 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

34018

Description

34018 CONVEYOR LEVELER ; NON-RETURNABLE THREADED TUBE END

Leveler Threaded Tube End; Square Threaded Tube End; 1.3 IN L X 1.18 IN W | 3/8-16 Thread; Use: Used with Solus Adjustable Leveler; Polyamide

Part #

34018

BDI #
343729

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.048
EAN
0787405208780
Product Group - BDI
M00134
Product Name
Leveler Threaded Tube End
Part Description
Square Threaded Tube End
Size
1.3 IN L X 1.18 IN W | 3/8-16 Thread
Used For
Used with Solus Adjustable Leveler
Material
Polyamide
Other Features
1 Inch Square Tube | Brass Threaded Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tube End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
34018
Manufacturer Internal Number
34018
Weight / LBS
0.2
Long Description
Leveler Threaded Tube End; Square Threaded Tube End; 1.3 IN L X 1.18 IN W | 3/8-16 Thread; Use: Used with Solus Adjustable Leveler; Polyamide