17226983
Conveyor Component Accessories
FLEXCO
FLEXCO
375XJ18NC ; 40003
FLEXCO FLEXCO
Description
375XJ18NC NR. 40003 BOLT HINGED FASTENER
Bolt Hinged Fastener; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Stainless Steel
Part #
40003
BDI #
17226983
Details
158.23
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/375XJ18NC-;-40003/p/17226983
Your Price
$ 158.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
1.4
EAN
0697598400031
Product Group - BDI
M00132
Product Name
Bolt Hinged Fastener
Part Description
Bolt Hinged Fastener
Size
6.35 MM Hinge Pin Dia
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Nylon Covered | 18 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
3.3
Long Description
Bolt Hinged Fastener; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Stainless Steel