17226025
Conveyor Component Accessories
FLEXCO
FLEXCO
3HT-WIDE ; 05362
FLEXCO FLEXCO
Description
3HT-WIDE NR. 05362 CARDED WIRE HOOK ; NO 3 SIZE 12" L HIGH TENSILE
Hook; 3 Hook; For Conveyor Belt; Steel
Part #
05362
BDI #
17226025
Details
86.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/3HT-WIDE-;-05362/p/17226025
Your Price
$ 86.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.58
EAN
0697598053626
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
3 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
4.8MM to 5.6MM Belt Thickness | 75MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 3 Hook; For Conveyor Belt; Steel