21520879
Conveyor Component Accessories
RALPHS-PUGH
RALPHS-PUGH
3M3LLBA.G25.C14 X 28 BF SL=29.13
RALPHS-PUGH RALPHS-PUGH
Description
3M3LLBA.G25.C14 X 28 BF SL=29.13 ROLLER ; 1.37" X 0.049" STEEL TUBE 5/16" HX SHAFT
Roller Shaft; For Conveyor Belt; Galvanized Steel
Part #
3M3LLBA.G25.C14 X 28 BF SL=29.13
BDI #
21520879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/3M3LLBA-G25-C14-X-28-BF-SL=29-13/p/21520879
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.22
Product Group - BDI
M00134
Product Name
Roller Shaft
Part Description
Roller Shaft
Used For
Conveyor Belt
Material
Galvanized Steel
Other Features
28 IN Inside Frame Distance | 1.37 IN X 0.049 IN Tube | ABEC-1 Precision
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Shaft
Manufacturer URL
https://www.ralphs-pugh.com
Long Description
Roller Shaft; For Conveyor Belt; Galvanized Steel