17225496
		
			Conveyor Component Accessories 
				
		
			
					
				
					
				
						
				
				
				
					
                    	
						
				
					
						
						
					
					
					
					
					
						
						
				
			
		
			
	
	
				
	
					
						
									FLEXCO
								FLEXCO
							
						
					3SNYS ; 02186
				 
				FLEXCO FLEXCO
Description
						
                            
								3SNYS NR. 02186 FASTENER HOOK ; NO 3 SIZE 12" L 430 STAINLESS
Hook; 3 Hook; For Conveyor Belt; Stainless Steel
                         	Part #
	                    
	                      	02186
							BDI #
						
	                      	17225496
							
						
Details
                    
                        138.29
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/3SNYS-;-02186/p/17225496
						
		
		
		
				Your Price
				
						
							$ 138.29 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31162600
					Weight / Kilogram
				0.58
					EAN
				0697598021861
					Product Group - BDI
				M00132
					Product Name
				
					Hook
			Part Description
				
					Hook
			Size
				
					3 Hook
			Used For
				
					Conveyor Belt
			Material
				
					Stainless Steel
			Other Features
				
					0.187 IN to 0.218 IN Belt Thickness Range | 3 IN Minimum Pulley Dia
			Inch - Metric
				
					Inch
			Category - BDI
				
					Conveyor Components Accessories
			Harmonized Tariff Code
				
					8431.39.00.10
			Noun
				
					Hook
			Manufacturer URL
				
					https://www.flexco.com
			Weight / LBS
				
					1.28
			Long Description
				
					Hook; 3 Hook; For Conveyor Belt; Stainless Steel
			

						
