21491353
Conveyor Component Accessories
FLEXCO
FLEXCO
550MAJ36ACS
FLEXCO FLEXCO
Description
550MAJ36ACS HINGED BELT FASTENER
Bolt Hinged Fastener; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Copper Alloy Cable | Steel Nut and Bolt
Part #
550MAJ36ACS
BDI #
21491353
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/550MAJ36ACS/p/21491353
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
0.01
EAN
0697598394682
Product Group - BDI
M00132
Product Name
Bolt Hinged Fastener
Part Description
Bolt Hinged Fastener
Size
6.35 MM Hinge Pin Dia
Used For
Conveyor Belt
Material
Copper Alloy Cable | Steel Nut and Bolt
Other Features
36 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Hinged
Manufacturer URL
https://www.flexco.com
Long Description
Bolt Hinged Fastener; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Copper Alloy Cable | Steel Nut and Bolt