Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6TFF https://www.bdiexpress.com/medias/INDM-GACSRYX-FLFT-TRGJ-END-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxNXxpbWFnZS9qcGVnfGFHUm1MMmczT1M4eE1EYzJPREkzTVRnMk56a3pOQzlKVGtSTkxVZEJRMU5TV1ZoZlJreEdWRjlVVWtkS1gwVk9SRjh6TURCNE16QXdMbXB3Wnd8ZjUxMzA3MTU0ZTU0ZmU1NGNhZGM5NjdlNzkyY2JjNWE4MTdlYmVlYWRlYWRlOTY2M2Q1YzJiZGRiNmVmMDY2NQ
622583 Conveyor Component Accessories 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

6TFF

Description

6TFF TROUGH FOOT ; 6" SIZE

Screw Conveyor Trough End Flange Foot; Feet Trough End Flange - Flange Foot; 10 IN L X 2 IN W | 0.188 IN Thickness; Use: Support Trough at Trough Connections

Part #

6TFF

BDI #
622583

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.91
EAN
0697950122564
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange Foot
Part Description
Feet Trough End Flange - Flange Foot
Size
10 IN L X 2 IN W | 0.188 IN Thickness
Used For
Support Trough at Trough Connections
Other Features
6 Inch Conveyor Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Flange Foot
Manufacturer URL
Manufacturer Item Number
6TFF
Manufacturer Internal Number
6TFF
Weight / LBS
2
Long Description
Screw Conveyor Trough End Flange Foot; Feet Trough End Flange - Flange Foot; 10 IN L X 2 IN W | 0.188 IN Thickness; Use: Support Trough at Trough Connections