Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9CIF https://www.bdiexpress.com/medias/INDM-GACSRYX-INLT-FXD-CIF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0MXxpbWFnZS9qcGVnfGFERmpMMmd3TlM4eE1EYzJOamc0TlRFMU9EazBNaTlKVGtSTkxVZEJRMU5TV1ZoZlNVNU1WRjlHV0VSZlEwbEdYek13TUhnek1EQXVhbkJufGU3MGRiZWRlZDdkY2EyMGQzMDYwNzg5MmVjYmU3M2U4YWE0MjE1ZmY2YzFlMGExOWJmOGZlODQxZGFjNDUxZTE
625749 Conveyor Component Accessories 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

9CIF

Description

9CIF FIXED FLANGED CONVEYOR INLET ; CARBON STEEL

Screw Conveyor Fixed Inlet; Flanged Conveyor Fixed Inlet; 13 IN L X 1.5 IN W X 13 IN H; Use: Flat or Flanged Conveyor Trough Cover

Part #

9CIF

BDI #
625749

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
3.08
EAN
0697950125152
Product Group - BDI
M00134
Product Name
Screw Conveyor Fixed Inlet
Part Description
Flanged Conveyor Fixed Inlet
Size
13 IN L X 1.5 IN W X 13 IN H
Used For
Flat or Flanged Conveyor Trough Cover
Other Features
9 Inch Conveyor Dia | 3/8 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Inlet
Keyword String
Fixed
Manufacturer URL
Manufacturer Item Number
9CIF
Manufacturer Internal Number
9CIF
Weight / LBS
6.8
Long Description
Screw Conveyor Fixed Inlet; Flanged Conveyor Fixed Inlet; 13 IN L X 1.5 IN W X 13 IN H; Use: Flat or Flanged Conveyor Trough Cover