https://www.bdiexpress.com/medias/INDM-GACSRYX-SHRD-FDR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE5M3xpbWFnZS9qcGVnfGFHWTJMMmcyTVM4eE1EYzJPRFE0TmpRMk5UVTJOaTlKVGtSTkxVZEJRMU5TV1ZoZlUwaFNSRjlHUkZKZk16QXdlRE13TUM1cWNHY3wxYmJiZTVhZjFlZjBjMmMyYTRiMTViM2IzY2RiMmNlM2IxYjExMmY1MGEyODAyYWRhOTM1NDIzZDRjZmFmZjZm
https://www.bdiexpress.com/medias/INDM-GACSRYX-SHRD-FDR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE5M3xpbWFnZS9qcGVnfGFHWTJMMmcyTVM4eE1EYzJPRFE0TmpRMk5UVTJOaTlKVGtSTkxVZEJRMU5TV1ZoZlUwaFNSRjlHUkZKZk16QXdlRE13TUM1cWNHY3wxYmJiZTVhZjFlZjBjMmMyYTRiMTViM2IzY2RiMmNlM2IxYjExMmY1MGEyODAyYWRhOTM1NDIzZDRjZmFmZjZm
625845
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9TFS14
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9TFS14 TROUGH FEEDER SHROUD ; CARBON STEEL
Screw Conveyor Feeder Shroud; U Trough Feeder Shroud; 18 IN L X 10 IN W | 14 GA Thickness; Use: U Trough
Part #
9TFS14
BDI #
625845
Details
596.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/9TFS14/p/625845
Your Price
$ 596.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.31
EAN
0697950128108
Product Group - BDI
M00134
Product Name
Screw Conveyor Feeder Shroud
Part Description
U Trough Feeder Shroud
Size
18 IN L X 10 IN W | 14 GA Thickness
Used For
U Trough
Other Features
9 Inch Screw Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shroud
Manufacturer Item Number
9TFS14
Manufacturer Internal Number
9TFS14
Weight / LBS
5.1
Long Description
Screw Conveyor Feeder Shroud; U Trough Feeder Shroud; 18 IN L X 10 IN W | 14 GA Thickness; Use: U Trough
