Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CC5-H https://www.bdiexpress.com/medias/INDM-GACSRYX-SHFT-CPLG-300X300.jpg?context=bWFzdGVyfHJvb3R8ODY5OHxpbWFnZS9qcGVnfGFHRXlMMmhqWkM4eE1EQTNOak13TWpFeE5EZzBOaTlKVGtSTkxVZEJRMU5TV1ZoZlUwaEdWRjlEVUV4SFh6TXdNRmd6TURBdWFuQm58MDVmYTQ3ZGQ3NGNjOTlkM2ZkODQ0MTdjNWMxYTM0N2QzMWFjODFkYzIxZGQ5ZDIyZjAyOWY0ZWQzNTBlNjc5Yw
606564 Conveyor Component Accessories 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

CC5-H

Description

CC5-H COUPLING SHAFT ; 2.438" DIA X 12.75" L HARDENED STEEL

Screw Conveyor Coupling Shaft; Hardened Coupling Shaft; 2.438 IN Dia X 12.75 IN L; Mild Steel

Part #

CC5-H

BDI #
606564

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
7.71
EAN
0697950078564
Product Group - BDI
M00134
Product Name
Screw Conveyor Coupling Shaft
Part Description
Hardened Coupling Shaft
Size
2.438 IN Dia X 12.75 IN L
Material
Mild Steel
Other Features
Hardened Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Coupling
Manufacturer URL
Manufacturer Item Number
CC5-H
Manufacturer Internal Number
CC5-H
Weight / LBS
15.4
Long Description
Screw Conveyor Coupling Shaft; Hardened Coupling Shaft; 2.438 IN Dia X 12.75 IN L; Mild Steel