

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CCC2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CCC2 CONVEYOR END SHAFT ; 1" X 6" CLOSE
Screw Conveyor Coupling Shaft; Close Coupling Shaft; 1 IN Dia X 6 IN L
Part #
CCC2
BDI #
606544
Details
80.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CCC2/p/606544
Your Price
$ 80.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.59
EAN
0697950078434
Product Group - BDI
M00134
Product Name
Screw Conveyor Coupling Shaft
Part Description
Close Coupling Shaft
Size
1 IN Dia X 6 IN L
Other Features
Jig Drilling Allows for Ease of Installation
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Close Coupling
Manufacturer Internal Number
CCC2
Weight / LBS
1.3
Long Description
Screw Conveyor Coupling Shaft; Close Coupling Shaft; 1 IN Dia X 6 IN L