MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE2BB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE2BB-P CONVEYOR END SHAFT ; WITH PLATE 1" DIA X 6.5" L
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 1 IN Dia X 6.5 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE2BB-P
BDI #
606573
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE2BB-P/p/606573
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.634
EAN
0697950078670
Product Group - BDI
M00134
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Plate or Product Drop Out Seal
Size
1 IN Dia X 6.5 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Ball Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Internal Number
CE2BB-P
Weight / LBS
1.4
Long Description
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 1 IN Dia X 6.5 IN L; Use: Support the End Conveyor Section; Steel

