605468
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE3BB-W-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE3BB-W-H CONVEYOR END SHAFT ; 1-1/2"X 10" SIZE HARD
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 1.5 IN Dia X 10 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE3BB-W-H
BDI #
605468
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE3BB-W-H/p/605468
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.18
EAN
0697950078809
Product Group - BDI
M00134
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Waste Pack Seal
Size
1.5 IN Dia X 10 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Hardened Shaft | Ball Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Internal Number
CE3BB-W-H
Weight / LBS
4.8
Long Description
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 1.5 IN Dia X 10 IN L; Use: Support the End Conveyor Section; Steel

