23710969
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE4 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE4 MTO END SHAFT ; 2" DIA 13.375" LENGTH
End Shaft; End Shaft; 2 IN Coupling Dia; Use: Screw Conveyor; Steel
Part #
CE4 MTO
BDI #
23710969
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE4-MTO/p/23710969
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173811
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
End Shaft
Part Description
End Shaft
Size
2 IN Coupling Dia
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Shaft
Keyword String
End
Manufacturer URL
https://www.martinsprocket.com
Long Description
End Shaft; End Shaft; 2 IN Coupling Dia; Use: Screw Conveyor; Steel
