606670
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHE3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHE3 HANGER END SHAFT ; 1-1/2" X 6-7/8"
Screw Conveyor Hanger End Shaft; Hanger End Shaft; 1.5 IN Dia X 6.875 IN L; Use: Connect Conveyor Section to Hanger Bearing
Part #
CHE3
BDI #
606670
Details
67.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CHE3/p/606670
Your Price
$ 67.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.59
EAN
0697950079943
Product Group - BDI
M00134
Product Name
Screw Conveyor Hanger End Shaft
Part Description
Hanger End Shaft
Size
1.5 IN Dia X 6.875 IN L
Used For
Connect Conveyor Section to Hanger Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Hanger End
Weight / LBS
3.5
Long Description
Screw Conveyor Hanger End Shaft; Hanger End Shaft; 1.5 IN Dia X 6.875 IN L; Use: Connect Conveyor Section to Hanger Bearing

