https://www.bdiexpress.com/medias/INDM-GXXXXXX-SCREW-CLAMP-227-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMDB8aW1hZ2UvanBlZ3xhRFUyTDJnMk5pOHhNRFV5TXpZME5qWTRPVE14TUM5SlRrUk5MVWRZV0ZoWVdGaGZVME5TUlZkZlEweEJUVkJmTWpJM1h6TXdNSGd6TURBdWFuQm58MjZkNjQxOTJlZDczOGFiZDMxMWU3M2U3ZWFjYTU5NjQwMDYxOTJhZmUzNDE1Mjc1MjU2ZmM3MzJkNWZjMTAyZA
https://www.bdiexpress.com/medias/INDM-GXXXXXX-SCREW-CLAMP-227-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMDB8aW1hZ2UvanBlZ3xhRFUyTDJnMk5pOHhNRFV5TXpZME5qWTRPVE14TUM5SlRrUk5MVWRZV0ZoWVdGaGZVME5TUlZkZlEweEJUVkJmTWpJM1h6TXdNSGd6TURBdWFuQm58MjZkNjQxOTJlZDczOGFiZDMxMWU3M2U3ZWFjYTU5NjQwMDYxOTJhZmUzNDE1Mjc1MjU2ZmM3MzJkNWZjMTAyZA
606722
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSC-2-Z
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSC-2-Z SCREW CLAMP ; 2.25" L X 1" W X 1.813" H
Screw Conveyor Screw Clamp; Screw Clamp; 2.25 IN L X 1 IN W X 1.813 IN H; Use: Flanged or Flat Cover to Trough; Steel
Part #
CSC-2-Z
BDI #
606722
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CSC-2-Z/p/606722
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.245
EAN
0697950176543
Product Group - BDI
G00190
Product Name
Screw Conveyor Screw Clamp
Part Description
Screw Clamp
Size
2.25 IN L X 1 IN W X 1.813 IN H
Used For
Flanged or Flat Cover to Trough
Material
Steel
Other Features
3/8 Inch Thread | 0.313 Inch Thick | Zinc Plated
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Screw
Manufacturer Internal Number
CSC-2-Z
Weight / LBS
0.42
Long Description
Screw Conveyor Screw Clamp; Screw Clamp; 2.25 IN L X 1 IN W X 1.813 IN H; Use: Flanged or Flat Cover to Trough; Steel

