https://www.bdiexpress.com/medias/INDVGEACSRYX-JT-CRNR-30J2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc5MnxpbWFnZS9qcGVnfGFEUm1MMmhsTWk4eE1EYzJPREk1TXpVeU56VTRNaTlKVGtSV1IwVkJRMU5TV1ZoZlNsUmZRMUpPVWw4ek1Fb3lYek13TUhnek1EQXVhbkJufDJkNTQ5YzFkYzdkZGI4MWJmOTg3YjAyYTBlN2Y2MTJlNGYxNjJjMWM4ZDY3NzcwMGY5MTBjMGQ1NzYzMzFkNjc
https://www.bdiexpress.com/medias/INDVGEACSRYX-JT-CRNR-30J2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc5MnxpbWFnZS9qcGVnfGFEUm1MMmhsTWk4eE1EYzJPREk1TXpVeU56VTRNaTlKVGtSV1IwVkJRMU5TV1ZoZlNsUmZRMUpPVWw4ek1Fb3lYek13TUhnek1EQXVhbkJufDJkNTQ5YzFkYzdkZGI4MWJmOTg3YjAyYTBlN2Y2MTJlNGYxNjJjMWM4ZDY3NzcwMGY5MTBjMGQ1NzYzMzFkNjc
342737
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
FT-30-PA-J2-GR
SYSTEM PLAST SYSTEM PLAST
Description
FT-30-PA-J2-GR CORNER JOINT ; NON-RETURNABLE PA 90 DEG GR 4EA/PAK
Corner Joint; 90 Deg Corner Joint; 2.57 IN L | 1.02 IN Thickness; Use: Series 30 Tubing; Polyamide
Part #
FT-30-PA-J2-GR
BDI #
342737
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FT-30-PA-J2-GR/p/342737
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.098
EAN
0787405193734
Product Group - BDI
M00134
Product Name
Corner Joint
Part Description
90 Deg Corner Joint
Size
2.57 IN L | 1.02 IN Thickness
Used For
Series 30 Tubing
Material
Polyamide
Other Features
Gray | Glass Reinforced
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Joint
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-30-PA-J2-GR
Weight / LBS
0.2
Long Description
Corner Joint; 90 Deg Corner Joint; 2.57 IN L | 1.02 IN Thickness; Use: Series 30 Tubing; Polyamide
