https://www.bdiexpress.com/medias/INDVGEACSRYX-SPRG-GAS-GS-2040-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyNXxpbWFnZS9qcGVnfGFEaGtMMmczTkM4eE1EYzNNREF3TkRNeE1qQTVOQzlKVGtSV1IwVkJRMU5TV1ZoZlUxQlNSMTlIUVZOZlIxTXRNakEwTUY4ek1EQjRNekF3TG1wd1p3fDcyMTQ1MzVlYjEyMGZkNjU1YTlmNjQ1YWI2ZmUxYzkxNzJhMDJmZjE4YzViNDgzOGJiZmNmOGJlNGI1NmEyMGQ
https://www.bdiexpress.com/medias/INDVGEACSRYX-SPRG-GAS-GS-2040-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyNXxpbWFnZS9qcGVnfGFEaGtMMmczTkM4eE1EYzNNREF3TkRNeE1qQTVOQzlKVGtSV1IwVkJRMU5TV1ZoZlUxQlNSMTlIUVZOZlIxTXRNakEwTUY4ek1EQjRNekF3TG1wd1p3fDcyMTQ1MzVlYjEyMGZkNjU1YTlmNjQ1YWI2ZmUxYzkxNzJhMDJmZjE4YzViNDgzOGJiZmNmOGJlNGI1NmEyMGQ
342673
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
FT-GS-2040
SYSTEM PLAST SYSTEM PLAST
Description
FT-GS-2040 GAS SPRING ; NON-RETURNABLE 20" LG 8" STR 40LB FORCE
Gas Spring; Gas Spring; 20 IN Extended | 12 IN Compressed; Use: Used on Gull Wing and Hatch Door
Part #
FT-GS-2040
BDI #
342673
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FT-GS-2040/p/342673
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.191
EAN
0726166397975
Product Group - BDI
M02234
Product Name
Gas Spring
Part Description
Gas Spring
Size
20 IN Extended | 12 IN Compressed
Used For
Used on Gull Wing and Hatch Door
Other Features
8 Inch Stroke | 40 LB Spring Force
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spring
Keyword String
Gas
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-GS-2040
Manufacturer Internal Number
FT-GS-2040
Weight / LBS
0.4
Long Description
Gas Spring; Gas Spring; 20 IN Extended | 12 IN Compressed; Use: Used on Gull Wing and Hatch Door
