https://www.bdiexpress.com/medias/INDVGEACSRYX-KT-MGNT-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2NnxpbWFnZS9qcGVnfGFEVXdMMmhpWlM4eE1EYzJOamsyT0RBNU5EYzFNQzlKVGtSV1IwVkJRMU5TV1ZoZlMxUmZUVWRPVkY5RVVsOHpNREI0TXpBd0xtcHdad3w4ODFlNDk1MGYwODIyNTAwOTVlYzNmZjhmYzA0ZDcyZjQ3YjU0OTE3ZGViOTIwM2Q1YjM3OWI0OTBjYTA0MjY2
https://www.bdiexpress.com/medias/INDVGEACSRYX-KT-MGNT-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2NnxpbWFnZS9qcGVnfGFEVXdMMmhpWlM4eE1EYzJOamsyT0RBNU5EYzFNQzlKVGtSV1IwVkJRMU5TV1ZoZlMxUmZUVWRPVkY5RVVsOHpNREI0TXpBd0xtcHdad3w4ODFlNDk1MGYwODIyNTAwOTVlYzNmZjhmYzA0ZDcyZjQ3YjU0OTE3ZGViOTIwM2Q1YjM3OWI0OTBjYTA0MjY2
342688
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
FT-MAG-32
SYSTEM PLAST SYSTEM PLAST
Description
FT-MAG-32 DOOR MAGNET KIT ; NON-RETURNABLE
Magnetic Door Closure; Door Magnet Kit; 1.19 IN L X 1.19 IN W; Use: Door; Stainless Steel
Part #
FT-MAG-32
BDI #
342688
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FT-MAG-32/p/342688
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30171514
Weight / Kilogram
0.136
EAN
0787405442894
Product Group - BDI
S00266
Product Name
Magnetic Door Closure
Part Description
Door Magnet Kit
Size
1.19 IN L X 1.19 IN W
Used For
Door
Material
Stainless Steel
Other Features
Inside Mount
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8302.49.40.00
Noun
Closer
Keyword String
Door
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-MAG-32
Manufacturer Internal Number
FT-MAG-32
Weight / LBS
0.3
Long Description
Magnetic Door Closure; Door Magnet Kit; 1.19 IN L X 1.19 IN W; Use: Door; Stainless Steel
