

342689
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
FT-MESH-4X8-10-BK
SYSTEM PLAST SYSTEM PLAST
Description
FT-MESH-4X8-10-BK WIRE MESH PANEL ; NON-RETURNABLE
Wire Mesh Panel; Wire Mesh Panel; 4 FT X 8 FT; Use: Safety Enclosure System; Steel
Part #
FT-MESH-4X8-10-BK
BDI #
342689
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/FT-MESH-4X8-10-BK/p/342689
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
12.49
EAN
0726166449759
Product Group - BDI
E02362
Product Name
Wire Mesh Panel
Part Description
Wire Mesh Panel
Size
4 FT X 8 FT
Used For
Safety Enclosure System
Material
Steel
Other Features
1 X 1 Inch Mesh | Black | PVC Coated
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Panel
Keyword String
Wire Mesh
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FT-MESH-4X8-10-BK
Weight / LBS
27.5
Long Description
Wire Mesh Panel; Wire Mesh Panel; 4 FT X 8 FT; Use: Safety Enclosure System; Steel