Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HE40 X 4-KW https://www.bdiexpress.com/medias/INDDODACSRYX-BUSH-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwMXxpbWFnZS9qcGVnfGFEa3lMMmcyTVM4eE1EYzJOalV5TWpBeU16azJOaTlKVGtSRVQwUkJRMU5TV1ZoZlFsVlRTRjlJUlY4ek1EQjRNekF3TG1wd1p3fGIyMjE5YzViMzEzODE3MzNmZDFiMDQ0ZDc1M2NiZjYwZTU4NTZmMGFkNTI5OTE2ZjUyNDRjZWYzNTc5MDE2MDU
266458 Conveyor Component Accessories 

DODGE DODGE

HE40 X 4-KW

Description

HE40 X 4-KW SHAFT BUSHING ; NON-RETURNABLE

HE Bushing; HE40 Bushing; 4 IN Bore | 2.93 IN LTB | 7.5 IN Flange OD; Use: Conveyor Pulley; Cast Iron

Part #

HE40 X 4-KW

BDI #
266458

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
6.957
EAN
0782475272846
Product Group - BDI
M00134
Product Name
HE Bushing
Part Description
HE40 Bushing
Size
4 IN Bore | 2.93 IN LTB | 7.5 IN Flange OD
Used For
Conveyor Pulley
Material
Cast Iron
Other Features
4 Bolts | Thicker Flange | With Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft Pulley
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HE40 X 4-KW
Manufacturer Internal Number
206815
Weight / LBS
12.3
Long Description
HE Bushing; HE40 Bushing; 4 IN Bore | 2.93 IN LTB | 7.5 IN Flange OD; Use: Conveyor Pulley; Cast Iron